Provon® 1000ml Lotion Cleanser Refill (Case of 8)

Part #G211308  |  Item #7481104  |  Manufacturer Part #2113-08

Size:

1000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A mild, pH balanced lotion soap with effective cleansing designed for general, routine use; suitable for use by both patients and staff
  • Rich lathering
  • Dermatologist tested, pleasant floral fragrance
  • Use dispenser: 2115 06, 2315 06, 2400 01, 2416 01

Documents

Specifications

Application: Healthcare

Brand Model Compatibility: NXT® Dispenser

Collection: Provon®

Color Finish: Pink

Color Finish Category: Pinks

EcoLogo Certified: No

Green Seal Certified: No

Height: 1-3/4 in

Length: 9 in

Package Quantity: Case of 8

Product Type: Lotion Cleanser

Size: 1000 mL

Width: 6 in