1000ml Lotion Soap Refill (Case of 8)
Provon® 1000ml Lotion Soap Refill (Case of 8)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dermatologist tested
- Contains moisturizing emollients
- A natural lotion soap with conditioners that leaves hands feeling clean and soft
- Use dispenser: 2115 06, 2315 06, 2400 01, 2416 01
- Fresh clean fragrance
Specifications
- Application:
- Healthcare
- Brand Model Compatibility:
- NXT® Dispenser
- Collection:
- Provon®
- Color Finish Category:
- Blues
- Color Finish Name:
- Pearlescent Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/4 in
- Length:
- 9 in
- Package Quantity:
- Case of 8
- Product Type:
- Lotion Soap
- Size:
- 1000 mL
- Width:
- 6 in