GOJO
Provon® 2000ml Lotion Cleanser Refill (Case of 4)
Part #G221304 | Item #7481100 | Manufacturer Part #2213-04
Size:
2000 mLProduct Details
- A mild, pH balanced lotion soap with effective cleansing designed for general, routine use; suitable for use by both patients and staff
- Rich lathering
- Dermatologist tested, pleasant floral fragrance
- Use dispenser: 2215 08
Documents
Specifications
Application: Healthcare
Brand Model Compatibility: NXT® Dispenser
Collection: Provon®
Color Finish: Pink
Color Finish Category: Pinks
EcoLogo Certified: Yes
Green Seal Certified: No
Height: 8-3/4 in
Length: 3-31/50 in
Package Quantity: Case of 4
Product Type: Lotion Cleanser
Size: 2000 mL
UL Listed: UL 2784
Width: 5-3/25 in