DESCRIPTION

  • Cleans without harsh solvents
  • Contains a natural citrus ingredient
  • Fresh dispensing valve with each refill
  • Natural citrus ingredient

Gojo Natural Orange™ Pumice Hand Cleaner (Case of 4)

G725504

Size:

SPECIFICATIONS

Application
Commercial
Brand Model Compatibility
GOJO PRO™ TDX™ Dispenser
Collection
Natural Orange™
Color Finish
Grey
Installation Type
Wall Mount
Material
Cardboard
Package Quantity
Case of 4
Size
2000 mL
Type
Lotion

Starting at
$125.92
per CASE
  • QUANTITY