ES6 Professional HEALTHY SOAP® 0.5% BAK Antimicrobial Foam Refill 1200 mL

You last purchased this on
 
PURELL®

HEALTHY SOAP® ES6 Professional HEALTHY SOAP® 0.5% BAK Antimicrobial Foam Refill 1200 mL

This product requires certification to purchase.
Brand image
You last purchased this on
 
PURELL®

HEALTHY SOAP® ES6 Professional HEALTHY SOAP® 0.5% BAK Antimicrobial Foam Refill 1200 mL

  • Fast #
  • Part #G647902
  • Item #7445367
  • Manufacturer Part #6479-02
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Helps reduce bacteria on skin that could cause disease
  • Optional Smartlink™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
  • Quick-acting antimicrobial foam soap for general handwashing
  • At-A-Glance™ refills: monitor product level with just 1 look
  • Dye-free with light fragrance
  • Meets USDA biobased requirements for hand wash
  • Maintains the skin natural moisture barrier
  • Hypoallergenic: dermatologist tested
  • Sanitary Sealed™ PET refill is easily recycled
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
ES6 Touch-free Soap Dispensers
Collection:
HEALTHY SOAP®
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
7-3/10 in
Length:
5-9/50 in
Material:
Plastic
Material Type:
PET
Package Quantity:
Case of 2
Product Type:
Foam
Size:
1200 mL
Width:
3-9/20 in