32 oz. Surface Disinfectant (Case of 6)
32 oz. Surface Disinfectant (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fragrance-free formula contains, no bleach, harsh fumes, or precautionary statements
- No rinse required on food contact surfaces
- Disinfects in 30 seconds for MRSA, VRE, and norovirus
- Sealed flip-cap bottles with triggers included
- Awarded the U.S. EPA Design for the Environment certification (DfE)
- Proven effective across most hard and soft surfaces
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-3/50 in
- Length:
- 4-69/100 in
- Package Quantity:
- Case of 6
- Product Type:
- Spray
- SCAQMD Compliant:
- No
- Size:
- 32 oz
- Width:
- 2-23/25 in