GOJO
RediFoam™ 2000ml Foam Soap Refill
Part #G867104 | Item #7840921 | Manufacturer Part #8671-04
Size:
2000 mLHow to get it:
Product Details
- 2000mL Refill for PURELL® CXR REDIFOAM™ Dispensing Fixtures
- Designed specifically for the PURELL CXR REDIFOAM™ Dispensing Fixture, this unique, self-preserved REDIFOAM™ soap formulation helps the dispensing fixture remain clean and clog free
- Lightly fragranced formulations with essential oils provide an unparalleled user experience
- Rinses fast and clean, saving about 9 gallons of water per refill
- Free of harsh preservatives, antibacterial, parabens, phthalates, fragrance and dye
- Meets UL EcoLogo Hand Cleaner Standard UL 2784
- SANITARY SEALED™ refill is easily recycled
Documents
Specifications
Application: Commercial
Brand Model Compatibility: CXR Redifoam™ Dispensing Fixture
Capacity: 2000 mL
Collection: RediFoam™
Color Finish: Clear
Color Finish Category: Clear
Disposable: Yes
EcoLogo Certified: Yes
Indoor Outdoor: Indoor
Length: 4-1/20 in
Material: Foam
Package Quantity: Case of 4
Product Type: Soap
Reusable: No
Size: 2000 mL
Weight: 4.46
Width: 5-29/50 in