Scrubbing Towels for Hands and Surfaces, 72/Container

You last purchased this on
 
GOJO

Scrubbing Towels for Hands and Surfaces, 72/Container

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

Scrubbing Towels for Hands and Surfaces, 72/Container

  • Fast #
  • Part #G639606
  • Item #4928589
  • Manufacturer Part #6396-06
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extra-large towels for superior cleaning capacity
  • Contains skin conditioners to help prevent dryness and irritation
  • Dual textured with a scrubbing side for removing tough soils and a smooth side for quick dirt absorption
  • Bucket ships pre-threaded and ready to use to make cleaning up hassle free
  • Innovative SIMPUL™ Nozzle virtually eliminates roping by providing one wipe every time
  • Patent pending dispensing nozzle features re-wetting design to help ensure consistent towel saturation, virtually eliminating dry wipes
  • Fresh citrus scent
  • For use anywhere heavy-duty cleaning is required; no water needed
  • GOJO is a member of the responsible flushing alliance and recommends that users do not flush wipes
  • Effective on oil, grease, paint, adhesives, tar, and asphalt
  • Requires Certification

Specifications

Application:
Adhesives, Asphalt, Grease, Heavy Metal, Paint, Tar
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
5-47/100 in
EcoLogo Certified:
No
Height:
8-7/100 in
Installation Type:
Freestanding
Length:
6-2/25 in
Package Quantity:
Count of 72
Product Type:
Scrubbing Towel
Size:
72 ct
Weight:
2.4 lb
Width:
5-23/50 in