Individual Scrubbing Wipes for Hands and Surfaces, 80/Carton
Individual Scrubbing Wipes for Hands and Surfaces, 80/Carton
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual textured with a scrubbing side for removing tough soils and a smooth side for quick dirt absorption
- Extra-large towels for superior cleaning capacity
- Dual-textured wet towels for quick, convenient cleaning
- Effective on heavy metals, grease, paint, adhesives, tar, and asphalt
- No water needed
- Fresh citrus scent
- For use anywhere heavy duty cleaning is required
- Contains skin conditioners to help prevent dryness and irritation
Specifications
- Application:
- Oil, Grease, Paint, Adhesives, Tar, Asphalt
- Capacity:
- 80 ct
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-22/25 in
- Installation Type:
- Freestanding
- Package Quantity:
- Count of 80
- Product Type:
- 80 Individual Packets
- Weight:
- 2.875 lb