DESCRIPTION

  • Bottle has handle and narrow neck for convenience in pouring
  • Economical lotion soap for general restroom use

Gojo Skin Cleanser

G180704

Size:

1 gal

SPECIFICATIONS

Application
Commercial
Color Finish
Pink
Material
Plastic
Size
1 gal
Type
Lotion

Starting at
$16.02
EACH
  • QUANTITY