DESCRIPTION

  • Compact design
  • Converts to a locking dispenser
  • Large sight window for at-a-glance monitoring
  • Lifetime guarantee

Gojo Provon® Soap Dispenser in Grey

G877106

Capacity:

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
GOJO®ADX-7™ Hands-Free Dispenser
Capacity
700 mL
Collection
Provon®
Color Finish
Grey
Color Finish Category
Greys
Height
3-71/100 in
Length
3-47/50 in
Material
Plastic
Width
9-79/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.25
EACH
  • QUANTITY