Spa Bath® 1 gal Bath Body Shampoo

Part #G9155  |  Item #4440831  |  Manufacturer Part #9155

Size:

3785 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Luxurious, enriched formula for hands, hair and body
  • Ideal for use in health clubs and fitness centers
  • Leaves hair and skin feeling clean and soft
  • Pleasant fragrance for an enhanced bathing and washing experience

Specifications

Capacity: 1 gal

Collection: Spa Bath®

Color Finish: Pink

Color Finish Category: Pinks

Depth: 6-1/4 in

EcoLogo Certified: Yes

Height: 10-31/100 in

Length: 6-1/4 in

Size: 3785 mL

Type: Hair and Body Wash

Weight: 9

Width: 6-7/20 in