Spa Bath® 2000ml Body and Hair Shampoo

Part #G2252  |  Item #4440953  |  Manufacturer Part #2252

Size:

2000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pleasant herbal fragrance
  • USDA Certified Biobased formulation
  • EcoLogo™ certified
  • Fresh dispensing valve with each refill
  • SANITARY SEALED™ refill helps prevent contamination
  • Refill for NXT® MAXIMUM CAPACITY™ dispensing system
  • GOJO Shower / Shampoo / Hand wash
  • GOJO Herbal Fragrance
  • Four per case
  • Film bag, polypropylene collar, mixed material plastic pump.

Specifications

Capacity: 2000 mL

Collection: Spa Bath®

Color Finish: Light Pink

Color Finish Category: Pinks

Depth: 3-63/100 in

EcoLogo Certified: Yes

Height: 8-3/4 in

Length: 5-13/100 in

Size: 2000 mL

Type: Hair and Body Wash

Weight: 5.02

Width: 5-3/25 in