2000ml Body & Hair Shampoo Refill
Spa Bath® 2000ml Body & Hair Shampoo Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- USDA certified biobased formulation
- EcoLogo™ certified
- Pleasant herbal Scent
- Refill for NXT® MAXIMUM CAPACITY™ dispensing system
- EL UL 2784 listed
- Fresh dispensing valve with each refill
- Sanitary Sealed™ refill helps prevent contamination
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- NXT® Dispenser
- Collection:
- Spa Bath®
- Color Finish Name:
- Light Orange
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 3-31/50 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Body and Hair Shampoo
- Size:
- 2000 mL
- UL Listed:
- UL 2784
- Width:
- 5-3/25 in