Supro Max™ 5000ml Cherry Hand Cleaner

Part #G758202  |  Item #7482660  |  Manufacturer Part #7582-02

Size:

5000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast and effective heavy-duty hand cleaner with gentle scrubbers and a cherry fragrance
  • Unique blend of cleaners and skin conditioners help leave skin feeling healthy
  • Non-drying formula
  • Gentle on skin
  • Refreshing cherry scent
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Effective on oil, grease, paint, and adhesives
  • 5000 mL Refill for GOJO® PRO™ TDX™ Dispenser

Documents

Specifications

Application: Hand Cleaning

Brand Model Compatibility: PRO™ TDX™ Dispenser

Collection: Supro Max™

EcoLogo Certified: No

Green Seal Certified: No

Height: 12-3/25 in

Length: 4-3/4 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 2

Product Type: Hand Cleaner

Size: 5000 mL

Width: 6-14/25 in