GOJO
Supro Max™ 500ml Hand Cleaner in Beige (Case of 2)
Part #G757202 | Item #7104466 | Manufacturer Part #7572-02
Size:
5000 mLProduct Details
- Fast and effective lotion/hand cleaner removes tough or sticky soils and adhesives
- Unique blend of cleaners and gentle scrubbers
- Gojo Sanitary Sealed™ refill helps lock out germs
- Fresh dispensing valve with each refill
- Refills are easy to load, store and handle
Documents
Specifications
Application: Commercial
Brand Model Compatibility: GOJO PRO™ TDX™ Dispenser
Collection: Supro Max™
Color Finish: Beige
Color Finish Category: Neutrals
Installation Type: Wall Mount
Material: Cardboard
Package Quantity: Case of 2
Product Type: [Dispenser Refill, Lotion]
Size: 5000 mL