TFX™ 1200ml Premium Foam Hand Wash with Skin Conditioner (Case of 2)

Part #G536102  |  Item #7104427  |  Manufacturer Part #5361-02

Size:

1200 mL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gentle formula with skin conditioners

Documents

Specifications

Application: Commercial

Brand Model Compatibility: GOJO TFX™ Dispenser

Collection: TFX™

Color Finish: Purple

Color Finish Category: Purples

Installation Type: Wall Mount

Material: Plastic

Package Quantity: Case of 2

Product Type: Foam

Size: 1200 mL