DESCRIPTION

  • Compatible with TFX™ refills
  • Large sight window for at-a-glance monitoring
  • Three year guarantee
  • Touch-free dispenser
  • Trouble-free performance

Gojo Purell® Touch-Free Dispenser

G272012

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CARB OTC LEED Compliant
No
Capacity
1200 ml
Collection
Purell®
Color Finish
Dove Grey
Color Finish Category
Greys
Depth
4 in
Height
10-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
Power Source
Battery
UL Listed
Yes
Width
6 in

Starting at
$31.17
EACH
  • QUANTITY