DESCRIPTION

  • ADA compliant
  • Compatible with TFX™ refills
  • Large sight window for at-a-glance monitoring
  • Three year guarantee
  • Trouble-free performance

Gojo TFX™ Touch-Free Dispenser

G274512

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
1200 mL
Collection
TFX™
Color Finish
Dove Grey
Color Finish Category
Greys
Depth
4 in
Height
10-1/2 in
Installation Type
Wall Mount
Length
4 in
Material
Plastic
UL Listed
Yes
Width
6-3/50 in

Starting at
$31.17
EACH
  • QUANTITY