DESCRIPTION

  • ADA compliant
  • Compatible with TFX™ refills
  • Large sight window for at-a-glance monitoring
  • Three year guarantee
  • Trouble-free performance

Gojo TFX™ Touch-Free Soap Dispenser

G274012

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
1200 mL
Collection
TFX™
Color Finish
Dove Grey
Color Finish Category
Greys
Depth
4 in
Height
10-1/2 in
Installation Type
Wall Mount
Length
6 in
Material
Plastic
UL Listed
Yes
Width
4-9/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$31.17
EACH
  • QUANTITY