Wall Mount ABS Dispenser Wall Plate in White (Case of 18)
True Fit™ Wall Mount ABS Dispenser Wall Plate in White (Case of 18)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Universal backplate hole pattern simplifies mounting
- Fits behind PURELL ES™ Dispensers
- Mounting during dispenser installation required
- Available in graphite or white
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Purell ES™ Dispenser
- Collection:
- True Fit™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Height:
- 1/4 in
- Installation Type:
- Wall Mount
- Length:
- 11-16/25 in
- Material:
- Plastic
- Material Type:
- ABS
- Package Quantity:
- Case of 18
- Width:
- 7-7/20 in