Wall Plate for LTX-7 Dispensers in White
True Fit™ Wall Plate for LTX-7 Dispensers in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers up unsightly wall damage
- Easy to install
- Fits around LTX-7™ Dispenser
- 12 per case
- Available in black or white
- Wall Plates and Spacers
- Universal backplate hole pattern simplifies mounting
- Can be added after dispenser installation
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- True Fit™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 53/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Width:
- 8-7/100 in