2 in. BSPT Ductile Iron 232 psi Air Release Valve

You last purchased this on
 
Golden Anderson Valve

Figure 925 2 in. BSPT Ductile Iron 232 psi Air Release Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Anderson Valve

Figure 925 2 in. BSPT Ductile Iron 232 psi Air Release Valve

  • Fast #
  • Part #G925K
  • Item #1895684
  • Manufacturer Part #925
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compound lever design allows larger venting orifice and higher venting rate
  • Corrosion resistant type 316 stainless steel float and internal mechanism
  • Rugged iron body and cover
  • 2” NPT plugged port to facilitate removal of large debris
  • Tight sealing and easily replaceable rubber seat
  • Requires Certification

Specifications

ASTM:
ASTM A-126
AWWA:
AWWA C-512
Collection:
Figure 925
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
20-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Operator:
Lever Handle
Valve Seat Material:
Buna-N
Valve Size:
2 in
Valve Type:
Air Release Valve
Width:
6-3/8 in