Bartlett 100W 2-Light Pendant in Copper Patina

Part #G7312LCP  |  Item #7195605  |  Manufacturer Part #7312-L CP

Call for Pricing

Color/Finish: Copper Patina

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Bulb Type: Incandescent

Collection: Bartlett

Color Finish: Copper Patina

Color Finish Category: Copper Tones

Diameter: 16-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 15-7/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Number Of Lights: 2

UL Listed: Yes

Watts: 100