3-Light 19in. Wide Semi-Flush Drum Outdoor Ceiling Fixture with Wicker Shade in Natural Black
Piper 3-Light 19in. Wide Semi-Flush Drum Outdoor Ceiling Fixture with Wicker Shade in Natural Black
Frequently Purchased Together
Product Details
Product Details
- Modern style
- Designed for contemporary, coastal, and eclectic decors
- The Natural Black finish is lightly textured
- The warm Maple All-Weather Wicker is durable
- Low-profile design
- Durable steel construction
- All mounting hardware included
- Uses medium base bulbs
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- Cable or Wire Type:
- SPT-1
- Collection:
- Piper
- Color Finish Category:
- Blacks
- Color Finish Name:
- Natural Black
- Depth:
- 19-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Length:
- 19-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- This product contains a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19-1/8 in