Riverton 1-Light Wall Sconce in Peppercorn with Linen Swirled Glass Shade

Part #G15671WPC  |  Item #3697648  |  Manufacturer Part #1567-1W PC

Call for Pricing

Color/Finish: Peppercorn

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Riverton

Color Finish: Peppercorn

Color Finish Category: Blacks

Energy Star Compliant: No

Glass Type: Linen Swirled

Height: 13-3/4 in

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: Yes

Watts: 100

Width: 7 in