Torbellino 100W 1-Light Mini Pendant in Cordoban Bronze

Part #G8106M1LCDB  |  Item #7195467  |  Manufacturer Part #8106-M1L CDB

Call for Pricing EACH

Color/Finish: Cordoban Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Torbellino

Color Finish: Cordoban Bronze

Color Finish Category: Bronze Tones

Diameter: 6 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Remolino

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: Yes

Watts: 100