Torbellino 100W 3-Light Linear Pendant in Cordoban Bronze

Part #G810610CDB  |  Item #7195481  |  Manufacturer Part #8106-10 CDB

Call for Pricing EACH

Color/Finish: Cordoban Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Torbellino

Color Finish: Cordoban Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Remolino

Height: 25-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 3

UL Listed: Yes

Watts: 100

Width: 41-3/4 in