Torbellino 100W 3-Light Vanity Light in Cordoban Bronze

Part #G8106BA3CDB  |  Item #7195463  |  Manufacturer Part #8106-BA3 CDB

Call for Pricing EACH

Color/Finish: Cordoban Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Torbellino

Color Finish: Cordoban Bronze

Color Finish Category: Bronze Tones

Depth: 9 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Remolino

Height: 11 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Watts: 100

Width: 27-1/4 in