Torbellino 150W 3-Light Pendant in Cordoban Bronze

Part #G8106BP3CDB  |  Item #7195487  |  Manufacturer Part #8106-BP3 CDB

Call for Pricing EACH

Color/Finish: Cordoban Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Torbellino

Color Finish: Cordoban Bronze

Color Finish Category: Bronze Tones

Diameter: 29-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Remolino

Height: 28-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 3

UL Listed: Yes

Watts: 150