Torbellino 2-Light Flushmount Ceiling Light in Cordoban Bronze

Part #G8106FMCDB  |  Item #7195572  |  Manufacturer Part #8106-FM CDB

Call for Pricing EACH

Color/Finish: Cordoban Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Torbellino

Color Finish: Cordoban Bronze

Color Finish Category: Bronze Tones

Diameter: 14 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Remolino

Height: 7-1/2 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 2

UL Listed: Yes

Watts: 60