Torbellino 2-Light Semi-Flush Mount Ceiling Light in Cordoban Bronze

Part #G8106SFCDB  |  Item #7195540  |  Manufacturer Part #8106-SF CDB

Call for Pricing EACH

Color/Finish: Cordoban Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Torbellino

Color Finish: Cordoban Bronze

Color Finish Category: Bronze Tones

Diameter: 17-1/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Remolino

Height: 14 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: Glass

Number Of Lights: 2

UL Listed: Yes

Watts: 60