Torbellino 60W 12-Light Medium E-26 Base Incandescent Chandelier in Cordoban Bronze

Part #G8106363CDB  |  Item #7195579  |  Manufacturer Part #8106-363 CDB

Call for Pricing EACH

Color/Finish: Cordoban Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Torbellino

Color Finish: Cordoban Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Remolino

Height: 52 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 12

UL Listed: Yes

Watts: 60

Width: 38 in