30 in. Corn Fibers Lobby Broom
30 in. Corn Fibers Lobby Broom
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cleaning Path:
- 6 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 30 in
- Handle Material:
- Wood
- Material:
- Corn Fibers
- Product Type:
- Broom
- Weight:
- 0.91 lb