5 x 24 in. Aluminum Frame
5 x 24 in. Aluminum Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic design alleviates the strain of mopping
- End caps protect walls and furniture
- Lightweight structure provides easy maneuvering on flat surfaces
- Weight: 15 lb.
- Telescoping handle accommodates various heights and numerous tasks
- 360° swivel offers a full range of motion
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Aluminum
- Product Type:
- Frame
- Width:
- 5 in