9 in. Cotton Mop
9 in. Cotton Mop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made to reach the high areas on walls
- Yarn Type: Infinity Twist®
- Wall washer mop
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Material:
- Cotton
- Product Type:
- Mop