1-1/4 in. Cotton, Rayon and Plastic Blend Wet Mop in Natural
Comet™ 1-1/4 in. Cotton, Rayon and Plastic Blend Wet Mop in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Industrial
- Collection:
- Comet™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Fiber, Plastic
- Material Type:
- Rayon
- Product Type:
- Mop
- Size:
- Medium
- Width:
- 1-1/4 in