Comet™ 1-1/4 in. Cotton, Rayon and Polyester Blend Wet Mop in Green

Part #GAST34GM  |  Item #7464069  |  Manufacturer Part #AST34GM

Call for Pricing

Color/Finish: Green

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Comet™

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Cotton, Plastic, Rayon

Material Type: Polyester

Product Type: Mop

Size: Large

Weight: 1

Width: 1-1/4 in