Golden Star Mops

Comet™ 1-1/4 in. Cotton, Rayon and Polyester Mop in Natural

Part #GAST34L

Color/Finish: Natural

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Industrial

Collection: Comet™

Color Finish: Natural

Color Finish Category: Neutrals

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: [Cotton, Rayon, Plastic]

Material Type: Polyester

Product Type: Mop

Size: Large

Width: 1-1/4 in