Cotton Blend Looped End Wet Mop in Blue
Comet™ Cotton Blend Looped End Wet Mop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4-ply blended cotton/rayon/polyester looped-end mop is ideal for tough industrial jobs
- Looped ends resist tangling
- Tough performance for general maintenance jobs
- Launderable
- Headband size: 1-1/4"
- Headband and single tailband are color coded for at-a-glance size identification
- Tailband provides wide surface span and even coverage
Specifications
- Collection:
- Comet™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Mop
- Size:
- Large