Performer™ 60 x 15/16 in. Vinyl Wet Mop Handle in Yellow and Grey

Part #GHWM1516WP  |  Item #7464551  |  Manufacturer Part #HWM1516WP

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Performer™wood wet mop handle features a plastic head with side gate closure
  • A convenient lever system makes removing soiled mops quick and easy
  • The adjustable locking wheel securely holds narrow headbands in place
  • Plastic head construction is rust-free and safe in healthcare environments
  • Colored metal handles are also available that can be used to identify assigned usage areas
  • Designed for 1-1/4" (3.2 cm) wet mops
  • Weight: 1.6 lb.
  • Color/Material: Wood
  • Size: 1" x 60" (2.5cm x 152 cm)

Specifications

Brand Model Compatibility: 1-1/4 in Wet Mops

Collection: Performer™

Color Finish: [Yellow, Grey]

Color Finish Category: Yellows

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 60 in

Material: Plastic

Material Type: Vinyl

Product Type: Handle

Weight: 19

Width: 15/16 in