Relintless™ 1-1/4 in. Microfiber Wet Mop in Blue

Part #GAWM94LB  |  Item #7464287  |  Manufacturer Part #AWM94LB

Call for Pricing EACH

Color/Finish: Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty strands stand up to everyday mopping
  • Fantail style provides wide surface span and even coverage
  • Microfiber looped-end material
  • Launderable
  • Medium green headband, Large red headband
  • Headband: 1 ¼”
  • Color: Blue
  • Size: Large
  • Meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.

Specifications

Collection: Relintless™

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Microfiber

Product Type: Mop

Size: Large

Weight: 1.33

Width: 1-1/4 in