Set-O-Swiv® 5 x 36 in. Steel Dust Mop

Part #GFMJ36  |  Item #7464746  |  Manufacturer Part #FMJ36

Call for Pricing

Length:

5 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal frame is coated with a durable polymer that resistsrust and prevents cracking and chipping
  • Frame is reinforced with a 1/4” (6.4mm) steel rod crossbar for maximum strength
  • Size: 36" x 5"

Specifications

Collection: Set-O-Swiv®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 5 in

Material: Steel

Product Type: Mop

Width: 36 in