Starline™ 1-1/4 in. Cotton and Rayon Blend Looped End Wet Mop in Green (Case of 12)

Part #GASB1SG  |  Item #7464518  |  Manufacturer Part #ASB1SG

Color/Finish: Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-ply cotton/rayon dref-spun yarn is ideal for everyday mopping
  • Not pre-laundered or pre-shrunk
  • Looped-end construction resists tangling
  • Single woven tail band provides wide surface span and even coverage
  • Long-lasting, double-wrapped mesh headbands
  • Not launderable
  • Headband: 1.25"

Specifications

Collection: Starline™

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: [Cotton, Rayon]

Package Quantity: Case of 12

Product Type: Mop

Size: Small

Weight: 0.6

Width: 1-1/4 in