Starline™ 1-1/4 in. Cotton and Rayon Wet Mop in Green

Part #HP17098  |  Manufacturer Part #ASB1MG

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for everyday mopping
  • Not pre-laundered or pre-shrunk
  • Long lasting, double wrapped mesh headbands
  • Not launderable
  • Looped ends and tailbands eliminate tangling
  • Headband size: 1-1/4"

Specifications

Collection: Starline™

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: [Cotton, Rayon]

Product Type: Mop

Size: Medium

Weight: 1.25

Width: 1-1/4 in