1-1/4 in. Cotton and Rayon Wet Mop in Natural

You last purchased this on
 
Golden Star Mops

Starline™ 1-1/4 in. Cotton and Rayon Wet Mop in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Star Mops

Starline™ 1-1/4 in. Cotton and Rayon Wet Mop in Natural

  • Fast #
  • Part #GASB1M
  • Item #7464603
  • Manufacturer Part #ASB1M
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% cotton yarn absorbs 2-3 times its own weight
  • Strong 4-ply dref-spun yarn stands up to tough industrial jobs
  • 4-ply cotton wet mop
  • Size: Medium
  • 1 ¼ inch Headband
  • Total PCC - 93%, PET Content - 19%
  • Not launderable
  • Requires Certification

Specifications

Collection:
Starline™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Cotton, Fiber
Material Type:
Rayon
Product Type:
Mop
Size:
Medium
Weight:
1.25 lb
Width:
1-1/4 in