Starline™ 1-1/4 in. Cotton Mop in White

Part #GAEW7524  |  Item #7464172  |  Manufacturer Part #AEW7524

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong 4-ply dref-spun yarn stands up to tough industrial jobs
  • Not launderable
  • Absorbs 2-3 times its own weight in moisture
  • Headband size: 1-1/4"

Specifications

Collection: Starline™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Cotton

Product Type: Mop

Size: Large

Width: 1-1/4 in