Starline™ 1-1/4 in. Cotton Wet Mop in White (Case of 12)

Part #GAEW7616CA  |  Item #7464545  |  Manufacturer Part #AEW7616CA

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% cotton yarn absorbs 2-3 times its own weight
  • Strong 4-ply dref-spun yarn stands up to tough industrial jobs
  • Fantail Style
  • Not launderable
  • Headband: 1-1/4"
  • Size: #16
  • Color: White

Specifications

Collection: Starline™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Cotton

Package Quantity: Case of 12

Product Type: Mop

Size: Small

Width: 1-1/4 in