Starline™ 1-1/4 in. Large Yarn Mop

Part #GAEW3124  |  Item #7464424  |  Manufacturer Part #AEW3124

Size:

Large
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rayon yarn picks up finish and evenly releases it for a smooth finish
  • Strong 4-ply yarn can stand up to tough industrial applications
  • Excellent for bids when a disposable finish mop is required
  • Not launderable
  • Color: White

Specifications

Collection: Starline™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Yarn

Product Type: Mop

Size: Large

Weight: 1.33

Width: 1-1/4 in