Golden Star Mops
Starline™ 1-1/4 in. Small Rayon Cut End Mop
Part #GAEW3016 | Item #7464638 | Manufacturer Part #AEW3016
Call for Pricing
EACH
Size:
SmallProduct Details
- Cut-end finish mop
- Rayon yarn picks up finish and evenly releases it for a smooth finish
- Strong 4-ply yarn can stand up to tough industrial applications
- Excellent for when a disposable finish mop is required
- Available in standard, fantail, Sta-Flat and deck mop styles
- Not Launderable
- Size: #16
- Headband: 1-1/4" (3.2 cm)
- Color: White
Specifications
Collection: Starline™
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Material: Rayon
Product Type: Mop
Size: Small
Weight: 0.284
Width: 1-1/4 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing